DESCRIPTION

  • AquaStop® 24/7 leak protection
  • Detergent tray optomizes detergent dissolving
  • Number of cycles: 6

Bosch 24 in. Panel Ready 800 Series Dishwasher

BSHV68T53UC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
44 dB
Depth
23-1/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Lead Law Compliant
Yes
Volts
120V
Width
23-9/16 in

Starting at
Call for Pricing
  • QUANTITY