• Cart

DESCRIPTION

  • AquaStop® 24/7 leak protection
  • Detergent tray optomizes detergent dissolving
  • Number of cycles: 5

Bosch 24 in. Recessed Handle Dishwasher in Stainless Steel

BSHE65T55UC

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
44 dB
Depth
23-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-9/16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now