DESCRIPTION

Bosch 800 Series 24 in. Recessed Handle Special Application

BSGE68U55UC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
12
CEC Compliant
For Sale in CA
Collection
800 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
44 dB
Depth
22-9/16 in
Energy Star Compliant
Yes
Height
32-1/16 in
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V
Width
23-9/16 in

Starting at
Call for Pricing
  • QUANTITY