Bosch

29-3/4 in. 4.6 cf Single Electric Wall Oven in Stainless Steel

Part #BHBL5351UC  |  Manufacturer Part #HBL5351UC

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 30

CSA Certified: Yes

Capacity: 4.6 cu ft

Depth: 23-1/2 in

Height: 29 in

Interior Light: Yes

Number Of Elements: 1

Power Source: Electric

Volts: 208/240V

Watts: 4200

Width: 29-3/4 in