DESCRIPTION

  • Cooktop lights
  • Removable grease filter

Bosch 29 in. Custom Hood Insert

BDHL755BUC

CFM:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
440
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15 in
Height
6-1/4 in
Hood Vent Type
Canopy
Vent Type
Ducted
Volts
120V
Width
28-11/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS