DESCRIPTION

  • Convertible to LP gas
  • Two oven racks

Bosch Ascenta 30 in. Self Cleaning Freestanding Gas Range

BHGS3053UC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
70000
CSA Certified
Yes
Capacity
5 cu ft
Collection
Ascenta
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/4 in
Height
47-3/4 in
Installation Type
Freestanding
Number Of Burners
5
Power Source
Gas
UL Listed
Yes
Volts
120V
Watts
1.8
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY