300 Series 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

Part #BSHXM63W55N  |  Item #7261724  |  Manufacturer Part #SHXM63W55N

$1,049.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Capacity: 16 Place Settings

Collection: 300 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Cord Length: 67 inch

Decibel Rating dB : 44 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Handle Type: Bar

Height: 33-7/8 in

Installation Type: Built-in

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

Number of Cycles: 5

Number of Settings: 16

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Watts: 1300

Weight: 98

Width: 23-9/16 in