300 Series 24 in. 300 cfm Wall Mount Chimney Hood in Stainless Steel

Part #BHCP34E51UC  |  Item #7599730  |  Manufacturer Part #HCP34E51UC

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 300

Collection: 300 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: LCD

Depth: 19-11/16 in

Duct Shape: Round

Duct Size: 8 in

Ducted or Ductless: Ducted

Energy Star Compliant: Yes

Fan Speeds: 3

Filter Type: Charcoal

Green: Energy Star, Yes

Height: 20-5/8 in

Hood Vent Type: Chimney

Installation Type: Wall Mount

Interior Light: Yes

Sones: 5.36

UL Listed: Yes

Volts: 120V

Watts: 170

Weight: 49

Width: 24 in