Bosch

300 Series 30 in. Canopy Chimney Hood

Part #BHCP30E51UC

Width:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 300

Collection: 300 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-11/16 in

Duct Size: 8 in

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Height: 24-9/16 in

Hood Vent Type: Chimney

UL Listed: Yes

Volts: 120V

Width: 30 in