37 in. Fantom Downdraft Ventilation

Part #BDHD3614UC  |  Item #3636806

Call for Pricing

Width:

37 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 3-3/4 in

Energy Star Compliant: No

Fan Speeds: 3

Height: 21-5/8 in

Hood Vent Type: Canopy

UL Listed: Yes

Volts: 120V

Width: 37 in