DESCRIPTION

  • Extra dry option for better drying results
  • ExtraShine™ enhances shine and drying results
  • Number of cycles: 4

Bosch 4-Cycle 4-Option Fully Integrated Dishwasher

BSHX4AT55UC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
49 dB
Depth
22-9/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-9/16 in

Starting at
Call for Pricing
  • QUANTITY