19-5/8 in. 1.6 cu. ft. 950 W Built-In Microwave in Stainless Steel

You last purchased this on
 
Bosch

500 Series 19-5/8 in. 1.6 cu. ft. 950 W Built-In Microwave in Stainless Steel

  • Fast #
  • Part #BHMB50152UC
  • Item #7209884
  • Manufacturer Part #HMB50152UC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch

500 Series 19-5/8 in. 1.6 cu. ft. 950 W Built-In Microwave in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Collection:
500 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-5/8 in
Energy Star Compliant:
No
Height:
19-5/8 in
Interior Light:
No
Microwave Type:
Built-in
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
950 W
Width:
29-3/4 in