23-1/2 in. 2.8 cu. ft. Single Oven in Stainless Steel
500 Series 23-1/2 in. 2.8 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CSA Certified:
- Yes
- Capacity:
- 2.8 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-1/2 in
- Door Style:
- Drop Down
- Height:
- 23-5/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3.3 kW
- Width:
- 23-1/2 in