23-7/16 in. 1.6 cu. ft. Single Oven in Stainless Steel
500 Series 23-7/16 in. 1.6 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/16 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 17-22/25 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1.75 kW
- Width:
- 23-7/16 in