23-1/2 in. 4.0 cu. ft. Electric Dryer in White
500 Series 23-1/2 in. 4.0 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 4.0 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/4 in
- Interior Light:
- No
- Number of Settings:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2800 W
- Width:
- 23-1/2 in