DESCRIPTION

Bosch 600 cfm Internal Blower

BDHG601DUC

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-3/4 in
Height
15-1/8 in
UL Listed
Yes
Volts
120V
Width
14-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS