800 Series 16-5/16 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel

Part #BHMD8053UC  |  Item #7184372  |  Manufacturer Part #HMD8053UC

$2,049.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.2 cu ft

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 22-3/8 in

Energy Star Compliant: No

Height: 16-5/16 in

Interior Light: No

Microwave Type: Built-in

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 950

Width: 30 in