800 Series 16-5/16 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel

Part #BHMD8451UC  |  Item #4839664  |  Manufacturer Part #HMD8451UC

$1,949.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Drawer microwave opens and closes with the push of a button, and can be installed flush to cabinet
  • Low profile design with touch open and close
  • Built for speed and convenience with 950 W of microwave cooking power
  • A sensor detects when food is finished and automatically turns off
  • Flush install matches borsch wall oven, steam oven, or warming drawer
  • White touch control lcd matches borsch wall ovens.
  • Convenient automatic sensor programs simplify cooking for perfect results
  • Child safety lock prevents unwanted use
  • Timer with cook function and automatic shut off
  • Glass touch controls with LCD white display

Documents

Specifications

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 1.2 cu ft

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Glass Touch

Depth: 23-3/8 in

Handle Type: Push Button

Height: 16-5/16 in

Installation Type: Flush Mount

Interior Light: Yes

Material: Stainless Steel

Microwave Type: Built-in

Number of Settings: 11

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 950

Width: 23-7/8 in