1.8 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel

This product has been replaced by

No image available
*CVR* CCY 800 SER OTR CONV MWAVE SS
Manufacturer Part #HMV8054U
You last purchased this on
 
Bosch

800 Series 1.8 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #BHMV8053U
  • Item #7184370
  • Manufacturer Part #HMV8053U
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
*CVR* CCY 800 SER OTR CONV MWAVE SS
Manufacturer Part #HMV8054U
Bosch

800 Series 1.8 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.8 cu ft
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-7/8 in
Energy Star Compliant:
No
Height:
17-1/2 in
Hood Vent Type:
Convertible
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in