17-5/8 in. 10 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #SPX68B55UC
800 Series 17-5/8 in. 10 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3rd rack provides the perfect space for silverware and large utensils while its V shape leaves room below for taller items. Also includes a lower rack silverware basket
- Precision spray arms aim water directly at dishes for the ultimate clean while minimizing noise
- 44 Dba: dishwasher runs quietly so your kitchen conversations aren’t interrupted
- ADA Compliant
- The AquaStop Plus® premium leak protection system contains leaks through a precisely engineered tub and dual sensor system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 Place Settings
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-9/16 in
- EcoLogo Certified:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/16 in
- NSF Certified:
- No
- Number of Cycles:
- 6
- Number of Settings:
- 10
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1440 W
- Width:
- 17-5/8 in