800 Series 23-1/2 in. 10 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel

Part #BB10CB80NVS  |  Item #5164421  |  Manufacturer Part #B10CB80NVS

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Specifications

ADA Compliant: No

AMP: 10

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 2.5 cu ft

Glass Type: Tempered

Green: Energy Star, Yes

Handle Type: Integrated

Height: 72-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 7.5 cu ft

Refrigerator Type: Bottom Mount Freezer, Counter Depth

Smart Home Enabled: No

UL Listed: Yes

Volts: 110/120V

Weight: 191.8

Width: 23-1/2 in