23-1/2 in. 10 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Black
800 Series 23-1/2 in. 10 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- 800 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 2.5 cu ft
- Glass Type:
- Tempered
- Green Product:
- Yes, Energy Star
- Handle Type:
- Integrated
- Height:
- 72-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 7.5 cu ft
- Refrigerator Type:
- Counter Depth, Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 110/120V
- Weight:
- 191.8 lb
- Width:
- 23-1/2 in