800 Series 23-9/16 in. 16 Place Settings Dishwasher in Custom Panel

Part #BSHVM78Z53N  |  Item #7924671  |  Manufacturer Part #SHVM78Z53N

$1,299.00 EACH

Color/Finish: Custom Panel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Capacity: 16 Place Settings

Collection: 800 Series

Color Finish: Custom Panel

Color Finish Category: Neutrals

Control Type: Electronic Touch

Decibel Rating dB : 42 dB

Depth: 23-1/16 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Handle Type: Bar

Height: 33-7/8 in

Installation Type: Built-in

Interior Light: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Settings: 5

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 1440

Width: 23-9/16 in