800 Series 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

Part #BSHPM78Z55N  |  Item #7924724  |  Manufacturer Part #SHPM78Z55N

$1,249.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Capacity: 16 Place Settings

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic Touch

Decibel Rating dB : 42 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Handle Type: Pocket

Height: 33-7/8 in

Installation Type: Built-in

Interior Light: No

NSF Certified: No

Number of Settings: 5

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 1440

Width: 23-9/16 in