Bosch

800 Series 23-9/16 in. 6/5-Cycle Undercounter Dishwasher with Recessed Handle in Black

Part #BSHEM78W56N  |  Manufacturer Part #SHEM78W56N

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Collection: 800 Series

Color Finish: Black

Color Finish Category: Blacks

Decibel Rating dB : 42 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Recessed

Height: 33-7/8 in

Interior Light: Yes

NSF Certified: No

Number of Settings: 16

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-9/16 in