23-9/16 in. 15 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #SGX78B55UC
800 Series 23-9/16 in. 15 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3rd rack adds versatility and offers 30% more loading area
- Water softener ensures optimally spot-free and shiny dishes
- 44 Dba: quietest dishwasher brand in north America
- ADA Compliant
- InfoLight® shines on the floor so you know the dishwasher’s running
- RackMatic® offers 3 height levels, for 9 possible rack positions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/16 in
- Maximum Capacity:
- 15 cu ft
- NSF Certified:
- No
- Number of Cycles:
- 6
- Number of Settings:
- 15
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1440 W
- Width:
- 23-9/16 in