800 Series 26-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel

Part #BHMC87152UC  |  Item #7209873  |  Manufacturer Part #HMC87152UC

$2,049.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Capacity: 1.6 cu ft

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-3/8 in

Door Style: Drop Down

Energy Star Compliant: No

Height: 19-5/8 in

Interior Light: No

Material: Stainless Steel

Microwave Type: Built-in

Power Source: Electric

Self Clean: No

UL Listed: Yes

Volts: 120V

Watts: 1.92

Width: 26-3/4 in