Bosch
800 Series 26-3/4 in. 7.8 cu. ft. Double Oven in Stainless Steel
Part #BHBN8651UC | Item #4806624 | Manufacturer Part #HBN8651UC
How to get it:
Product Details
Specifications
ADA Compliant: No
AMP: 40
CSA Certified: Yes
Capacity: 7.8 cu ft
Collection: 800 Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 23-1/2 in
Door Style: Drop Down
Height: 52-1/16 in
Installation Type: Wall Mount
Interior Light: Yes
Power Source: Electric
Self Clean: Yes
Smart Home Enabled: No
Volts: 208/240V
Watts: 8.6
Width: 26-3/4 in