800 Series 29-3/4 in. 6.2 cu. ft. Combo Oven in Stainless Steel

Part #BHBL87M53UC  |  Item #7924713  |  Manufacturer Part #HBL87M53UC

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 40

Capacity: 6.2 cu ft

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Cord Length: 4-1/5 ft

Depth: 24-1/2 in

Door Style: Drop Down

Height: 49 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Smart Home Compatibility: Home Connect

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Watts: 9.6

Weight: 259

Width: 29-3/4 in