800 Series 29-3/4 in. 9.2 cu. ft. Double Oven in Stainless Steel

Part #BHBL8651UC  |  Item #4806701  |  Manufacturer Part #HBL8651UC

$4,249.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 40

CSA Certified: Yes

Capacity: 9.2 cu ft

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/2 in

Door Style: French Door

Height: 52-1/16 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

Volts: 208/240V

Watts: 8.6

Width: 29-3/4 in