800 Series 31-1/2 in. Dual Fuel 5-Burner Sealed Slide-in Range in Stainless Steel

Part #BHDI8056U  |  Item #7958892  |  Manufacturer Part #HDI8056U

$2,949.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 30

Automatic Shut-Off: No

BTU: 18000

Burner Type: Sealed

Capacity: 4.6 cu ft

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knobs

Depth: 28-7/8 in

Fuel Type: Natural Gas

Handle Material: Metal

Height: 36-1/2 in

Installation Type: Freestanding

Interior Light: Yes

MBH: 18

Material: Stainless Steel

Number Of Burners: 5

Number Of Elements: 5

Power Source: Dual Fuel

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Watts: 6400

Weight: 227

Width: 31-1/2 in