800 Series 31 in. 600 cfm Built-in Range Canopy Hood in Stainless Steel

Part #BHDD80050UC  |  Item #7556515  |  Manufacturer Part #HDD80050UC

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

CFM: 600

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 2-3/4 in

Duct Shape: Round

Duct Size: 8 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Aluminum Mesh

Height: 29-3/8 in

Hood Vent Type: Convertible

Installation Type: Countertop

Interior Light: No

Material: Stainless Steel

Product Type: Hood

Sones: 11.8

UL Listed: Yes

Volts: 120V

Weight: 37

Width: 31 in