800 Series 32-5/8 in. Handle in Stainless Steel

Part #BB36HNDL800  |  Item #7505546  |  Manufacturer Part #B36HNDL800

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-1/8 in

Length: 32-5/8 in

NSF Certified: No

Product Type: Handle