35-3/4 in. 20.7 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel
800 Series 35-3/4 in. 20.7 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.7 cu ft
- Refrigerator Type:
- Counter Depth, French Door, Bottom Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 35-3/4 in