35-5/8 in. 21 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel

Bosch

800 Series 35-5/8 in. 21 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel

Brand image
Bosch

800 Series 35-5/8 in. 21 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel

  • Part #BB36CT80SNS
  • Item #7902690
  • Manufacturer Part #B36CT80SNS
4 out of 5 Customer Rating
35-5/8 in. 21 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator is rated 3.7 out of 5 by 6.
  • y_2023, m_12, d_1, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_ProdFamily-2891623, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 35ms
  • reviews, product

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
21 cu ft
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
31-1/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6 cu ft
Green Product:
Yes, Energy Star
Height:
72 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
14.8 cu ft
Refrigerator Type:
French Door, Bottom Mount Freezer
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
115V
Weight:
350 lb
Width:
35-5/8 in

Rated 5 out of 5 by from Nice look, design and appears to be of good quality We purchased this unit for the newly remodeled kitchen; and are very happy with it. The unit is designed well, works well, and is easy to use. Our only suggestion is to split the deli/snack drawer, so that one could open a half of it with one door open. We haven't had any issues operating it for almost a year, no electrical issues either. A couple of times are freezer was frosted over but discovered that we left the freezer door ajar. Also found that we didn't close one of the refrigerator doors all the way a couple of times. Subsequently, discovered the door alarm and that has been working very well. Happy with the counter-depth look as well. We don't use all of the inserts that came with the unit, but those are nice to have in case we ever need it.
Date published: 2022-01-09
Rated 5 out of 5 by from Nice It is an excellent refrigerator. In getting the counter depth I lost some room inside.
Date published: 2021-12-06
Rated 5 out of 5 by from Great quality, good price This refrigerator is a step above others in its price range and rivals much more expensive models. The drawer mechanisms are smooth, finishes are top notch. Highly recommend.
Date published: 2021-10-17
Rated 1 out of 5 by from So Disappointed in this Bosch We specifically looked for a Bosch refrigerator to replace our 22 year old GE because we had such great service from our other Bosch appliances. Six weeks after our 1 year warranty our ice maker quit. The control board has to be replaced. NOT a happy camper!!! We’re told this is a chronic issue.
Date published: 2021-08-30
Rated 5 out of 5 by from Our new kitchen The best refrigerator I've ever owned! Its huge on the inside, well organized to hold all the different sized containers with lights that allow you to see everything in it. The ability to control temperatures in various drawers results in fruits, vegetables and meats staying fresh much longer than any of the other refrigerator I've used. Its an amazing tool that is highly functional and extremely elegant at the same time. The ice maker and water dispenser work flawlessly and when fed with water from the RO filter a much healthier choice for the family. Build.com was the best to work with as they delivered the appliance 8 days after I order it while everywhere else I was looking at a 2 to 6 month wait due to covid supply issues. Couldn't be happier with the product as it exceeded all my expectations.
Date published: 2021-08-04
Rated 1 out of 5 by from Not Compliant with electrical code. Did a complete kitchen upgrade. Required separate electrical circuits to each appliance and an Arc Fault Detector circuit breaker. The breaker is intermittently tripping. Town electrical inspector indicated that we are compliant with code and the issue lies with the appliance. Tried to get feedback from Bosch to see if there was a fix. Still waiting after over a month for a response. I am having the appliance company replace the refrigerator with a different brand. The service manager indicated that others are having the same issue.
Date published: 2020-09-14
  • y_2023, m_12, d_1, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_ProdFamily-2891623, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product