5 Burner Sealed Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #NGM8058UC
800 Series 5 Burner Sealed Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 19000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 3-13/16 in
- Ignition System:
- Electronic Ignition
- MBH:
- 19
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in