5 Burner Sealed Cooktop in Stainless Steel

This product has been replaced by

BSH Home Appliances Corporation Stainless Steel 5-Burner 427000 BTU Sealed Cooktop
BSH Home Appliances Corporation 5-Burner 427000 BTU Sealed Cooktop in Stainless Steel
Manufacturer Part #NGM8658UC
You last purchased this on
 
Bosch

800 Series 5 Burner Sealed Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BSH Home Appliances Corporation Stainless Steel 5-Burner 427000 BTU Sealed Cooktop
BSH Home Appliances Corporation 5-Burner 427000 BTU Sealed Cooktop in Stainless Steel
Manufacturer Part #NGM8658UC
Bosch

800 Series 5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #BNGM8657UC
  • Item #7924732
  • Manufacturer Part #NGM8657UC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
17000
Burner Type:
Sealed
CSA Certified:
Yes
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
20-1/2 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
2-23/64 in
Ignition System:
Electric Ignition
Installation Type:
Built-in
MBH:
17
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
36 in