800 Series Coffee System in Stainless Steel

Part #BBCM8450UC  |  Item #7209906  |  Manufacturer Part #BCM8450UC

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 14 in

Height: 17-7/8 in

Material: Stainless Steel

Power Source: Electric

Product Type: Coffee System

Volts: 120V

Watts: 1600

Width: 23-3/8 in