29-3/4 in. 6.2 cu. ft. Combo Oven in Stainless Steel
800 Series 29-3/4 in. 6.2 cu. ft. Combo Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 6.2 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- Door Style:
- Drop Down
- Height:
- 49 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 9.6 kW
- Width:
- 29-3/4 in