Bosch

Ascenta 23-1/2 in. 4 cf 208/240V 15-Cycle Compression Dryer in White

Part #BWTB86200UC  |  Manufacturer Part #WTB86200UC

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 30

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 4 cu ft

Collection: Ascenta

Color Finish: White

Color Finish Category: Whites

Depth: 25 in

Height: 33-1/4 in

Number of Settings: 12

Power Source: Electric

Type: Front Load Dryer

UL Listed: Yes

Volts: 208/240V

Width: 23-1/2 in