Bosch

Axxis 23-1/2 in. 15-Cycle Compression Washer in White

Part #BWAP24201UC

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 12

CEC Compliant: For Sale in CA

Capacity: 2.2 cu ft

Collection: Axxis

Color Finish: White

Color Finish Category: Whites

Depth: 25 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 33-1/4 in

Interior Light: Yes

Power Source: Electric

Type: Front Load Washer

UL Listed: Yes

Volts: 208/240V

WaterSense Labeled: No

Width: 23-1/2 in