29-3/4 in. 4.6 cu. ft. Single Oven in Stainless Steel
Benchmark® Series 29-3/4 in. 4.6 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Side opening door offers better ergonomic access to the oven cavity
- A full-extension telescopic rack offers safe access to the oven cavity
- Convection pro combines a third heating element with a back fan for even browning and time savings by using multiple racks at one time
- Bosch wall ovens are compatible with most competitors' cutouts
- The wall oven is designed to be installed flush with your cabinetry
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.6 cu ft
- Collection:
- Benchmark® Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 24-1/2 in
- Door Style:
- French Door
- Height:
- 29 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Elements:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 208/240V
- Watts:
- 6325 W
- Width:
- 29-3/4 in