Bosch

Benchmark® Series 29-3/4 in. Speed Combination Oven in Stainless Steel

Part #BHBLP752UC  |  Manufacturer Part #HBLP752UC

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

CSA Certified: Yes

Capacity: 4.6 cu ft

Collection: Benchmark® Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-1/2 in

Height: 49 in

Installation Type: Wall Mount

Interior Light: Yes

Number Of Elements: 8

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 208/240V

Watts: 3800

Width: 29-3/4 in