DESCRIPTION

Bosch 500 Series Compact Condensation Dryer

BWTG86401UC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
12
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
4 cu ft
Collection
500 Series
Color Finish
White
Color Finish Category
Whites
Depth
25 in
Energy Star Compliant
Yes
Height
33-1/4 in
Interior Light
No
IsAcceptableImage
Number of Settings
4
UL Listed
Yes
Volts
208/240V
Watts
2800
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY