Bosch

Pyramid Chimney Hood in Stainless Steel

Part #BHCP36E51UC  |  Item #7099293

Call for Pricing EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Green

Specifications

ADA Compliant: No

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 300

Collection: Pyramid

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: LCD

Depth: 19-11/16 in

Duct Shape: Round

Duct Size: 8 in

Ducted or Ductless: Recirculating

Energy Star Compliant: Yes

Fan Speeds: 3

Filter Type: Aluminum Mesh

Green: [Yes, Energy Star]

Height: 42-9/16 in

Hood Vent Type: Chimney

Installation Type: Wall Mount

Material: Stainless Steel

Sones: 5.36

UL Listed: Yes

Volts: 120V

Width: 36 in