RackMatic® 23-9/16 in. 39dB 5-Cycle Built-In Dishwasher with Water Softener in Stainless Steel

Part #BSHV9PT53UC  |  Item #4566096

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Collection: RackMatic®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 39 dB

Depth: 21-5/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/8 in

Lead Law Compliant: Yes

Power Source: Electric

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-9/16 in