Bosch

RackMatic® 23-9/16 in. 44dB Bar Handle Dishwasher in Stainless Steel

Part #BSHX68T55UC

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Collection: RackMatic®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 44 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 33-7/8 in

Power Source: Electric

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-9/16 in