DESCRIPTION

  • Legendary bulldog - improved maximum speed, maximum life, maximum productivity
  • Multi-function selector has 3 modes of operation: rotation only, rotary hammer and hammer-only mode
  • The fastest, longest lasting breed of rotary hammer outlasts the competition
  • Vario-Lock™ positioning rotates and locks chisel into 36 different positions to optimize working angle

Bosch SDS Plus Rotary Hammer D-Handle

B11255VSR

Length:

SPECIFICATIONS

AMP
7.5
Handle Type
D-Handle
Length
16 in
Material
Metal, Plastic
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY