4 Burner Sealed Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #NGM5458UC
500 Series 4 Burner Sealed Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 11500
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 20-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 2-3/4 in
- MBH:
- 11.5
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23 in