Telescopic Rack in Stainless steel

Part #BHEZTR301  |  Item #4806588  |  Manufacturer Part #HEZTR301

$279.00 EACH

Color Finish Category: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Length: 30 in

NSF Certified: No

Product Type: Telescopic Rack

UL Listed: No